Take 15% off your entire order!

Offer applied at checkout

Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Black - 79212419

Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Black - 79212419

Item #: WBB2200634

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $794.00

$132.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $794.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Black - 79212419

The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features. The Single-Lid Crossover is by far the most popular truck tool box on the market, as well as the most versatile.

Product Specifications

  • HANDLE TYPEPull Handle
  • HEIGHT INCHES13
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • DESCRIPTIONCrossover Truck Box
  • MANUFACTURERS PART NUMBER79212419
  • STYLEWide
  • SERIESSpecial Edition Crown
  • LENGTH INCHES70
  • TYPESingle Lid
  • WEIGHT LBS53
  • WIDTH INCHES26
  • BRANDBetter Built
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Matte Black - 79212417

Item #: B2200768

Not Yet Rated

Usually ships in 14 to 17 days

$773.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Black - 79212419

Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Wide Black - 79212419

Item #: WBB2200634

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant