Take 15% off your entire order!

Offer applied at checkout

Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Black - 79212428

70" Box Shown

Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Black - 79212428

Item #: WBB2200695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $699.00

$116.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $699.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Black - 79212428

The SEC X2 Tool Box is the newest generation of SEC truck tool box. It has an end opening push button system for maximum security and convenience. The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features, with the single-lid Crossover being one of the most popular truck tool boxes on the market, as well as the most versatile.

Product Specifications

  • HANDLE TYPEPush Button
  • HEIGHT INCHES19
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • DESCRIPTIONCrossover Truck Box
  • MANUFACTURERS PART NUMBER79212428
  • STYLEX2 Series, Deep
  • SERIESSpecial Edition Crown
  • LENGTH INCHES72
  • TYPESingle Lid
  • WEIGHT LBS53
  • WIDTH INCHES20
  • BRANDBetter Built
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Matte Black - 79212434

Item #: B2200630

Not Yet Rated

Usually ships in 14 to 17 days

$742.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Black - 79212428

Better Built SEC X2 Aluminum 72" Crossover Truck Box, Single Lid Deep Black - 79212428

Item #: WBB2200695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant