discount codeFree shipping over 300

Applied at checkout

50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank - Black 73750

50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank - Black 73750

Item #: WBB629948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $382.95

Quantity

Popular item in this category

DELTA 60" Chest Fuel-N-Tool™ For 498000 Tank - White

Usually ships in 17 to 20 days

Not Yet Rated

$439.95

Customers Also Viewed

Liquid Storage Tanks

The 50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank is made of 14 gauge steel. Not intended for transferring gasoline or other flammables, and should not be used as an auxiliary fuel tank. Does not meet DOT specifications. 50 gallon capacity. Black color finish.

Product Specifications

  • HEIGHT INCHES18
  • TYPEVertical
  • COLOR FINISHBlack
  • WIDTH INCHES12
  • DESCRIPTIONLiquid Storage Tank
  • MANUFACTURERS PART NUMBER73750
  • BRANDTradesman
  • CAPACITY GALLONS50
  • LENGTH INCHES60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank - Black 73750

50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank - Black 73750

Item #: WBB629948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top