discount codeFree shipping over 300

Applied at checkout

92 Gallon Full Size L-Shape Liquid Storage Tank - Black 73592

92 Gallon Full Size L-Shape Liquid Storage Tank - Black 73592

Item #: WBB629889

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $536.00

Quantity

Popular item in this category

50 Gallon Steel Full-Mid Size Vertical Liquid Storage Tank - Black 73750

Usually ships in 15 to 18 days

Not Yet Rated

$382.95

Customers Also Viewed

Liquid Storage Tanks

The 92 Gallon Full Size L-Shape Liquid Storage Tank is made of 14 gauge steel. L-shaped tanks are designed to accommodate our full size, cross bed boxes. Not intended for transferring gasoline or other flammables, and should not be used as an auxiliary fuel tank. Does not meet DOT specifications. 92 gallon capacity. Black color finish.

Product Specifications

  • HEIGHT INCHES25
  • TYPEL-Shaped
  • COLOR FINISHBlack
  • WIDTH INCHES31
  • DESCRIPTIONLiquid Storage Tank
  • MANUFACTURERS PART NUMBER73592
  • BRANDTradesman
  • CAPACITY GALLONS92
  • LENGTH INCHES54
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
92 Gallon Full Size L-Shape Liquid Storage Tank - Black 73592

92 Gallon Full Size L-Shape Liquid Storage Tank - Black 73592

Item #: WBB629889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top