Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Super Lo-Side Truck Box, Black Steel Standard 6.5 Cu. Ft. Capacity - 176-5-01

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Weather Guard Super Lo-Side Truck Box, Black Steel Standard 6.5 Cu. Ft. Capacity - 176-5-01

Item #: WBB2060518

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 631.89

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Super Lo-Side Truck Box, Black Steel Standard 6.5 Cu. Ft. Capacity - 176-5-01

Lo-Side Boxes mount over the bedrails of your truck and keep critical tools and parts at your fingertips. The Model 176-5-01 steel Super Lo-Side Box features a Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability and has a storage capacity of 6.5 cu ft. Easy installation utilizes mounting brackets that do not require drilling into the rails. Fits all Full-Size pickups. J-hook mounting requires no drilling of holes in the rails. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins. Use separately or in combination with Cross or Saddle boxes. 90 degree cover opening for easy access. Automotive-style rotary latch features smooth one-touch opening. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Includes mounting legs and hardware. Includes two keys and a removable, high impact plastic tray. Black ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES60-1/4
    • DESCRIPTIONSuper Lo-Side Truck Box
    • MANUFACTURERS PART NUMBER176-5-01
    • WEIGHT LBS94
    • HEIGHT INCHES14
    • CONSTRUCTIONSteel
    • WIDTH INCHES18
    • SIZEStandard
    • CAPACITY (CU. FT.)6.5
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!