Starter Batteries
Related Products
The Flex 24V Stacked Lithium Battery Platform offers industry-dominating power and performance. Its intelligent power management enables higher discharging, and it combines Therma-Tech™ + cooling technology with high-performance heat management protection to offer faster charging and a longer battery life to power through the workday. Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register my Flex.com through December 31, 2022. Features: The Flex Stacked Lithium Advantage: 200% more power with 24V lithium, 300% longer ...
Ultra Pro batteries are long lasting - plain and simple. Ultra Pro 9V alkaline batteries perform in high use equipment like smoke detectors and wireless devices. The packaging is easy to open and helps protect and organize the batteries so they're ready when you need them. Plus, with a 5 year shelf life, you can depend on Rayovac Ultra Pro for the long haul.
Features: Delivers 25% more power and runs 25% cooler Provides the power of an XC battery in a compact size Versatility: Powers all 125+ M12™ cordless solutions REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents All-weather performance: Delivers fade free power in extreme jobsite conditions 2 Year Warranty
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
Features: High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging . On-board battery "fuel" indicator allows for on-demand reference of remaining power. Superior Power and Performance offering fade free power with no memory loss. Diagnostic LED light indicates when the charging process has finished.