Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WOLO Sea Alert Marine Air Horn - High Tone, 12 Volt - 145
See all 12 items in product family

WOLO Sea Alert Marine Air Horn - High Tone, 12 Volt - 145

Item #: WBB1424161

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
WOLO Sea Alert Marine Air Horn - High Tone, 12 Volt - 145

Sea Alert (High Tone) marine air horns are solid brass with a bright chrome plated finish. The sound chamber has a lexan non-corrosive diaphram, making it ideal for boats in saltor fresh water enviroments. Sea Alert easily mount. 12 Volt.

Product Specifications

    • VOLTAGE12
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBER145
    • HEIGHT INCHES4-3/4
    • DECIBELS120
    • WIDTH INCHES4-1/2
    • STYLESea Alert Marine
    • HERTZ375
    • TYPEMarine Horn
    • BRANDWolo®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!