Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 0.2 Kg Strap  Anode (Steel Strap)

Performance Metals® 0.2 Kg Strap Anode (Steel Strap)

Item #: WBB2365231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.13 up to 28% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 0.2 Kg Strap Anode (Steel Strap)

European Style Hull Anode 0.2 Kg with steel strap. Hole centers 5.5" (140 mm). Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERHE005A
  • BRANDPerformance Metals
  • HEIGHT INCHES3-3/5
  • WEIGHT LBS0.5
  • WIDTH INCHES3-1/2
  • FOR USE WITHHull Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES8/9
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 0.2 Kg Strap Anode (Steel Strap)

Item #: B2364950

Not Yet Rated

Usually ships in 5 to 8 days

$9.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 0.2 Kg Strap  Anode (Steel Strap)

Performance Metals® 0.2 Kg Strap Anode (Steel Strap)

Item #: WBB2365231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant