Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 0.4 Kg Strap  Anode (Steel Strap)

Performance Metals® 0.4 Kg Strap Anode (Steel Strap)

Item #: WBB2365233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.59 up to 28% OFF

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 0.4 Kg Strap Anode (Steel Strap)

European Style Hull Anode 0.4 Kg with steel strap. Hole centers 7.3" (185 mm). Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERHE010A
  • BRANDPerformance Metals
  • HEIGHT INCHES1-1/4
  • WEIGHT LBS0.9
  • WIDTH INCHES1-1/4
  • FOR USE WITHHull Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/5
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 0.4 Kg Strap Anode (Aluminum Strap)

Item #: B2365234

Not Yet Rated

Usually ships in 5 to 8 days

$13.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 0.4 Kg Strap  Anode (Steel Strap)

Performance Metals® 0.4 Kg Strap Anode (Steel Strap)

Item #: WBB2365233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant