Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 0.8 Kg Strap  Anode (Aluminum Strap)

Performance Metals® 0.8 Kg Strap Anode (Aluminum Strap)

Item #: WBB2365236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.40 up to 28% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 0.8 Kg Strap Anode (Aluminum Strap)

European Style Hull Anode 0.8 Kg with aluminum strap. Hole centers 7.3" (185 mm). Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERHE020A-A
  • BRANDPerformance Metals
  • HEIGHT INCHES7-1/2
  • WEIGHT LBS1.8
  • WIDTH INCHES2-8/9
  • FOR USE WITHHull Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES2/3
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 0.8 Kg Strap Anode (Steel Strap)

Item #: B2365235

Not Yet Rated

Usually ships in 5 to 8 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 0.8 Kg Strap  Anode (Aluminum Strap)

Performance Metals® 0.8 Kg Strap Anode (Aluminum Strap)

Item #: WBB2365236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant