discount codeFree shipping over 300

Applied at checkout

Whitecap 1/2" Bar x 3-7/16" Thread Bow Eye, Stainless Steel - S-5023

Whitecap 1/2" Bar x 3-7/16" Thread Bow Eye, Stainless Steel - S-5023

Item #: WBB1719574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.09 up to 3% OFF

Price: $23.25

Quantity

Popular item in this category

Whitecap 11/16" Eye Carabiner Snap, Stainless Steel - S-1114

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Whitecap 1/2" Bar x 3-7/16" Thread Bow Eye, Stainless Steel - S-5023

Made from 304 Stainless Steel for good corrosion resistance. Stock: 1/2" Eye Size: 1-1/2" Thread Length: 3-7/16"

Product Specifications

  • MANUFACTURERS PART NUMBERS-5023
  • DESCRIPTIONThread Bow Eye
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/2" Bar x 3-7/16" Thread Bow Eye, Stainless Steel - S-5023

Whitecap 1/2" Bar x 3-7/16" Thread Bow Eye, Stainless Steel - S-5023

Item #: WBB1719574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top