discount codeFree shipping over 300

Applied at checkout

Whitecap 1/4" Bar Anchor Shackle, Galvanized Steel - S-1530

Whitecap 1/4" Bar Anchor Shackle, Galvanized Steel - S-1530

Item #: WBB1719631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.79 up to 11% OFF

Price: $1.59

Quantity

You might be interested in this similar product

Customers Also Viewed

Whitecap 1/4" Bar Anchor Shackle, Galvanized Steel - S-1530

Produced from Hot Dipped Galvanized Steel. No Load Rated.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1530
  • DESCRIPTIONAnchor Shackle
  • BRANDWhitecap
  • HEIGHT INCHES4
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHGray
  • CONSTRUCTIONGalvanized Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/4" Bar Anchor Shackle, Galvanized Steel - S-1530

Whitecap 1/4" Bar Anchor Shackle, Galvanized Steel - S-1530

Item #: WBB1719631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top