discount codeFree shipping over 300

Applied at checkout

Whitecap 1/4" NPT Male Brass Fuel Connector For OMC/Johnson/Evinrude - F-7062C

Whitecap 1/4" NPT Male Brass Fuel Connector For OMC/Johnson/Evinrude - F-7062C

Item #: WBB1719620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.09 up to 9% OFF

Price: $9.20

Quantity

Popular item in this category

Whitecap 1/4" NPT Male Brass Fuel Connector For Yamaha/Mariner - F-7060C

Usually ships in 7 to 10 days

Not Yet Rated

$9.20

Customers Also Viewed

Whitecap 1/4" NPT Male Brass Fuel Connector For OMC/Johnson/Evinrude - F-7062C

For OMC/Johnson/Evinrude engines. 1/4" NPT Male. OEM#400JEC

Product Specifications

  • MANUFACTURERS PART NUMBERF-7062C
  • DESCRIPTIONFuel Connector
  • BRANDWhitecap
  • HEIGHT INCHES2
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONAcetal
  • COLOR FINISHBlack
  • TYPEMale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/4" NPT Male Brass Fuel Connector For OMC/Johnson/Evinrude - F-7062C

Whitecap 1/4" NPT Male Brass Fuel Connector For OMC/Johnson/Evinrude - F-7062C

Item #: WBB1719620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top