discount codeFree shipping over 300

Applied at checkout

Whitecap 1/4" x 4' Anchor Chain, White Vinyl Coated Galvanized Steel - S-1582

Whitecap 1/4" x 4' Anchor Chain, White Vinyl Coated Galvanized Steel - S-1582

Item #: WBB1719596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Whitecap 11/16" Eye Carabiner Snap, Stainless Steel - S-1114

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Whitecap 1/4" x 4' Anchor Chain, White Vinyl Coated Galvanized Steel - S-1582

Hot Dipped Galvanized Chain coated in pliable white vinyl material to protect the boat from scratches. Oversized triangle link on each end.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1582
  • DESCRIPTIONAnchor Chain
  • BRANDWhitecap
  • HEIGHT INCHES8
  • WEIGHT LBS4
  • WIDTH INCHES8
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONVinyl/Galvanized Steel
  • COLOR FINISHWhite
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1/4" x 4' Anchor Chain, White Vinyl Coated Galvanized Steel - S-1582

Whitecap 1/4" x 4' Anchor Chain, White Vinyl Coated Galvanized Steel - S-1582

Item #: WBB1719596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top