Take 15% off your entire order!

Offer applied at checkout

Whitecap 1" Eye Swivel Piston Snap, Brass - S-1103

Whitecap 1" Eye Swivel Piston Snap, Brass - S-1103

Item #: WBB1719661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.93 up to 27% OFF

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 1" Eye Swivel Piston Snap, Brass - S-1103

Made from durable brass to resist harsh outdoor elements. Hook: 3/8". Eye: 1". Length: 3-5/8".

Product Specifications

  • MANUFACTURERS PART NUMBERS-1103
  • DESCRIPTIONEye Snap
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHYellow
  • CONSTRUCTIONBronze
  • TYPESwivel Piston
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitecap 5/8" Eye Swivel Piston Snap, Brass - S-1102

Item #: B1719660

Not Yet Rated

Usually ships in 7 to 10 days

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 1" Eye Swivel Piston Snap, Brass - S-1103

Whitecap 1" Eye Swivel Piston Snap, Brass - S-1103

Item #: WBB1719661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant