Take 15% off your entire order!

Offer applied at checkout

Performance Metals 10 Lb Aluminum Strap Anode - HS23A-A

Performance Metals 10 Lb Aluminum Strap Anode - HS23A-A

Item #: WBB1644597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals 10 Lb Aluminum Strap Anode - HS23A-A

10 lb Strap Anode (Aluminum Strap). Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERHS23A-A
  • BRANDPerformance Metals
  • HEIGHT INCHES12
  • WEIGHT LBS7.9
  • WIDTH INCHES10
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPEStrap Anode
  • FOR USE WITHAll Water Types - Salt, Brackish or Fresh
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 23 lb Strap Anode (Aluminum Strap)

Item #: B2364964

Not Yet Rated

Usually ships in 5 to 8 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals 10 Lb Aluminum Strap Anode - HS23A-A

Performance Metals 10 Lb Aluminum Strap Anode - HS23A-A

Item #: WBB1644597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant