Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitecap 11/16" Eye Utility Snap Hook, Nickel Plated Steel - S-1176

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Whitecap 11/16" Eye Utility Snap Hook, Nickel Plated Steel - S-1176

Item #: WBB1719655

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.19 Save up to 9%
Price: $ 2.90
Product Information
Customer Review
Product Q&A
Accessories
Whitecap 11/16" Eye Utility Snap Hook, Nickel Plated Steel - S-1176

Snaps have multiple uses on or around a boat. These snaps are used for attaching the wire on a winch used on a trailer winch (manual or power). The nickel-plated steel provides protection against the harsh elements. Whitecap uses Stainless Steel springs for longer life against the harsh elements.

Product Specifications

    • DEPTH INCHES2
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERS-1176
    • DESCRIPTIONEye Hook
    • WEIGHT LBS1
    • HEIGHT INCHES6
    • WIDTH INCHES3
    • CONSTRUCTIONSteel
    • TYPEUtility Snap
    • BRANDWhitecap
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!