discount codeFree shipping over 300

Applied at checkout

Whitecap 15' Blue Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440B

Whitecap 15' Blue Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440B

Item #: WBB1719593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.59 up to 2% OFF

Price: $25.95

Quantity

Popular item in this category

Customers Also Viewed

Whitecap 15' Blue Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440B

Made from Polyurethane material. Length: 15'. Includes Brass 3/4" Male and Female Fittings. Includes 6-dial Nozzle. Multitude of uses. Durable in salt water elements.

Product Specifications

  • MANUFACTURERS PART NUMBERP-0440B
  • DESCRIPTIONCoiled Hose
  • BRANDWhitecap
  • HEIGHT INCHES24
  • WEIGHT LBS2
  • WIDTH INCHES6
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • CONSTRUCTIONPolyurethane
  • COLOR FINISHBlue
  • TYPEMale/Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 15' Blue Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440B

Whitecap 15' Blue Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440B

Item #: WBB1719593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top