Take 15% off your entire order!

Offer applied at checkout

Whitecap 15' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings  - P-0440

Whitecap 15' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440

Item #: WBB1719592

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.82 up to 21% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 15' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440

Made from Polyurethane material. Length: 15'. Includes Brass 3/4" Male and Female Fittings. Includes 6-dial Nozzle. Multitude of uses. Durable in salt water elements.

Product Specifications

  • MANUFACTURERS PART NUMBERP-0440
  • DESCRIPTIONCoiled Hose
  • BRANDWhitecap
  • HEIGHT INCHES24
  • WEIGHT LBS2
  • WIDTH INCHES6
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • COLOR FINISHWhite
  • CONSTRUCTIONPolyurethane
  • TYPEMale/Female
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 23, 2015

    Coiled Hose - Just what I needed
    Your review:
    Excellent product that fits in small areas but works beautifully
Product Q & A

There are no questions for this product.

Popular item in this category

Whitecap 25' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0441

Item #: B1719594

Not Yet Rated

Usually ships in 7 to 10 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 15' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings  - P-0440

Whitecap 15' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0440

Item #: WBB1719592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant