Take 15% off your entire order!

Offer applied at checkout

Whitecap 2-1/4" x 2-1/4" Midget Clamshell Vent, Stainless Steel - S-1390

Whitecap 2-1/4" x 2-1/4" Midget Clamshell Vent, Stainless Steel - S-1390

Item #: WBB1719589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.91 up to 27% OFF

Price: $3.59

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 2-1/4" x 2-1/4" Midget Clamshell Vent, Stainless Steel - S-1390

Produced from stamped 304 Stainless Steel for good corrosion resistance

Product Specifications

  • MANUFACTURERS PART NUMBERS-1390
  • DESCRIPTIONClamshell Vent
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPEMidget
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Whitecap 3/8" Eye Baby Swivel Snap, Chrome Plated Brass - S-1131

Item #: B1719675

Not Yet Rated

Usually ships in 7 to 10 days

$4.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 2-1/4" x 2-1/4" Midget Clamshell Vent, Stainless Steel - S-1390

Whitecap 2-1/4" x 2-1/4" Midget Clamshell Vent, Stainless Steel - S-1390

Item #: WBB1719589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant