Take 15% off your entire order!

Offer applied at checkout

Performance Metals 2-3/4" Shaft-Streamlined Barrel Anode - C2750A

Performance Metals 2-3/4" Shaft-Streamlined Barrel Anode - C2750A

Item #: WBB1644535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.02 up to 18% OFF

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals 2-3/4" Shaft-Streamlined Barrel Anode - C2750A

2 3/4" shaft - streamlined (barrel) anode. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERC2750A
  • BRANDPerformance Metals
  • HEIGHT INCHES4-4/5
  • WEIGHT LBS2.75
  • WIDTH INCHES4-4/5
  • PACKAGE QUANTITY1
  • DEPTH INCHES3-3/5
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPEStreamlined Anode
  • FOR USE WITHAll Water Types - Salt, Brackish or Fresh
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals 70 MM Shaft-Streamlined Barrel Anode - CM70A

Item #: B1644534

Not Yet Rated

Usually ships in 7 to 10 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals 2-3/4" Shaft-Streamlined Barrel Anode - C2750A

Performance Metals 2-3/4" Shaft-Streamlined Barrel Anode - C2750A

Item #: WBB1644535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant