discount codeFree shipping over 300

Applied at checkout

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - S-3422C

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - S-3422C

Item #: WBB1719643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - S-3422C

Produced from stamped 304 Stainless Steel for good corrosion resistance. 2"L x 2"W. Fastener: #8

Product Specifications

  • MANUFACTURERS PART NUMBERS-3422C
  • DESCRIPTIONButt Hinge
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPELight Pole
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - S-3422C

Whitecap 2" x 2" Butt Hinge, Stainless Steel 2/Pack - S-3422C

Item #: WBB1719643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top