Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 20 mm shaft  Streamlined Barrel

Performance Metals® 20 mm shaft Streamlined Barrel

Item #: WBB2365096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.63 up to 28% OFF

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 20 mm shaft Streamlined Barrel

20mm shaft - streamlined (barrel) anode. Made from Mil spec. zinc anode alloy (MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERCM20Z
  • BRANDPerformance Metals
  • HEIGHT INCHES5-1/5
  • WEIGHT LBS1.05
  • WIDTH INCHES1-8/9
  • FOR USE WITHShaft Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/9
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 35 mm shaft Streamlined Barrel

Item #: B2365092

Not Yet Rated

Usually ships in 5 to 8 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 20 mm shaft  Streamlined Barrel

Performance Metals® 20 mm shaft Streamlined Barrel

Item #: WBB2365096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant