Take 15% off your entire order!

Offer applied at checkout

Performance Metals® 23 lb Strap Anode (Aluminum Strap)

Performance Metals® 23 lb Strap Anode (Aluminum Strap)

Item #: WBB2364964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.70 up to 30% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® 23 lb Strap Anode (Aluminum Strap)

23 lb Strap Anode (ZHS-23) with Aluminum Strap. Made from Mil spec. zinc anode alloy (MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERHS23Z-A
  • BRANDPerformance Metals
  • HEIGHT INCHES8-2/5
  • WEIGHT LBS21
  • WIDTH INCHES2
  • FOR USE WITHHull Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES-2/3
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® 23 lb Strap Anode (Steel Strap) (ZHS-23)

Item #: B2364965

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® 23 lb Strap Anode (Aluminum Strap)

Performance Metals® 23 lb Strap Anode (Aluminum Strap)

Item #: WBB2364964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant