Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitecap 25' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings  - P-0441

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Whitecap 25' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0441

Item #: WBB1719594

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Whitecap 25' White Coiled Hose w/Nozzle & 3/4" Male/Female Brass Fittings - P-0441

Made from Polyurethane material. Length: 25'. Includes Brass 3/4" Male and Female Fittings. Includes 6-dial Nozzle. Multitude of uses. Durable in salt water elements.

Product Specifications

    • MANUFACTURERS PART NUMBERP-0441
    • DESCRIPTIONCoiled Hose
    • BRANDWhitecap
    • HEIGHT INCHES24
    • WEIGHT LBS3
    • WIDTH INCHES24
    • PACKAGE QUANTITY1
    • DEPTH INCHES6
    • CONSTRUCTIONPolyurethane
    • COLOR FINISHWhite
    • TYPEMale/Female

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!