discount codeFree shipping over 300

Applied at checkout

Whitecap 3-1/8" Long Long Scissor Hook 5000Lb. Rated, Galvanized Steel - S-4042

Whitecap 3-1/8" Long Long Scissor Hook 5000Lb. Rated, Galvanized Steel - S-4042

Item #: WBB1719624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.89 up to 4% OFF

Price: $3.74

Quantity

Popular item in this category

Whitecap 3" Long Scissor Hook 1800Lb. Rated, Galvanized Steel - S-4041

Usually ships in 7 to 10 days

Not Yet Rated

$3.19

Customers Also Viewed

Whitecap 3-1/8" Long Long Scissor Hook 5000Lb. Rated, Galvanized Steel - S-4042

Snaps have multiple uses on or around a boat. These snaps are used for attaching the wire on a winch used on a trailer winch (manual or power). The galvanized steel material provides protection against the harsh elements. Whitecap uses Stainless Steel springs for longer life against the harsh elements. Load rated for 5,000 LBS.

Product Specifications

  • MANUFACTURERS PART NUMBERS-4042
  • DESCRIPTIONLong Hook
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHGray
  • CONSTRUCTIONGalvanized Steel
  • TYPEScissor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3-1/8" Long Long Scissor Hook 5000Lb. Rated, Galvanized Steel - S-4042

Whitecap 3-1/8" Long Long Scissor Hook 5000Lb. Rated, Galvanized Steel - S-4042

Item #: WBB1719624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top