discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" Eye Swivel Boat Snap Size #1, Brass - S-1104

Whitecap 3/4" Eye Swivel Boat Snap Size #1, Brass - S-1104

Item #: WBB1719663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.90

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap Size #2, Brass - S-1105

Usually ships in 7 to 10 days

Not Yet Rated

$10.75

Customers Also Viewed

Whitecap 3/4" Eye Swivel Boat Snap Size #1, Brass - S-1104

Made from durable brass to resist harsh outdoor elements. Hook: 5/8". Eye: 3/4". Length: 3-1/4". Size #1.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1104
  • DESCRIPTIONEye Snap
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONBronze
  • COLOR FINISHYellow
  • TYPESwivel Boat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" Eye Swivel Boat Snap Size #1, Brass - S-1104

Whitecap 3/4" Eye Swivel Boat Snap Size #1, Brass - S-1104

Item #: WBB1719663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top