discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Item #: WBB1719676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.09 up to 8% OFF

Price: $13.00

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #2 - S-4022

Usually ships in 7 to 10 days

Not Yet Rated

$15.25

Customers Also Viewed

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Snaps have multiple uses on or around a boat. Can be used for holding a buoy to a rope, holding a binimi strap to the frame or multiple other uses. Using Stainless Steel material for these items can increase the life usage as well as give a bright finish for decoration. Whitecap uses Stainless Steel springs for longer life against the harsh elements.

Product Specifications

  • MANUFACTURERS PART NUMBERS-4021
  • DESCRIPTIONEye Snap
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPESwivel Boat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Item #: WBB1719676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top