discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" GHT x 1/2" IPT (Small) Raw Water Washdown Sillcock, Chrome Plated Brass - P-2452

Whitecap 3/4" GHT x 1/2" IPT (Small) Raw Water Washdown Sillcock, Chrome Plated Brass - P-2452

Item #: WBB1719581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

Whitecap 11/16" Eye Carabiner Snap, Stainless Steel - S-1114

Usually ships in 7 to 10 days

Not Yet Rated

$25.95

Customers Also Viewed

Whitecap 3/4" GHT x 1/2" IPT (Small) Raw Water Washdown Sillcock, Chrome Plated Brass - P-2452

Made from chrome plated brass for durability in harsh salt water environment. 1-5/8"Dia. x 3-3/16"D. Hose Threads: 3/4" GHT (Fits standard garden hose). Pipe Connector: 1/2". Uses #6 Fastener (Not Included).

Product Specifications

  • MANUFACTURERS PART NUMBERP-2452
  • DESCRIPTIONSillcock
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES4
  • PACKAGE QUANTITY1
  • DEPTH INCHES3
  • COLOR FINISHSilver
  • CONSTRUCTIONBrass
  • TYPEWater Washdown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" GHT x 1/2" IPT (Small) Raw Water Washdown Sillcock, Chrome Plated Brass - P-2452

Whitecap 3/4" GHT x 1/2" IPT (Small) Raw Water Washdown Sillcock, Chrome Plated Brass - P-2452

Item #: WBB1719581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top