discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" Thread Univeral Round Motor Flusher Ears - P-2400

Whitecap 3/4" Thread Univeral Round Motor Flusher Ears - P-2400

Item #: WBB1719584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.30

Quantity

Popular item in this category

Whitecap 3/4" Thread Universal Rectangular Motor Flusher Ears - P-2401

Usually ships in 7 to 10 days

Not Yet Rated

$7.30

Customers Also Viewed

Whitecap 3/4" Thread Universal Round Motor Flusher Ears - P-2400

Round cups for use in flushing outboard engines.

Product Specifications

  • MANUFACTURERS PART NUMBERP-2400
  • DESCRIPTIONMotor Flusher Ears
  • BRANDWhitecap
  • HEIGHT INCHES8
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyurethane
  • TYPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" Thread Univeral Round Motor Flusher Ears - P-2400

Whitecap 3/4" Thread Univeral Round Motor Flusher Ears - P-2400

Item #: WBB1719584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top