discount codeFree shipping over 300

Applied at checkout

Whitecap 3/8" Bar x 2-1/2" Thread Bow Eye, Stainless Steel - S-5020

Whitecap 3/8" Bar x 2-1/2" Thread Bow Eye, Stainless Steel - S-5020

Item #: WBB1719622

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.69 up to 1% OFF

Price: $12.50

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Whitecap 3/8" Bar x 2-1/2" Thread Bow Eye, Stainless Steel - S-5020

Made from 304 Stainless Steel for good corrosion resistance. Stock: 3/8" Eye Size: 1" Thread Length: 3"

Product Specifications

  • MANUFACTURERS PART NUMBERS-5020
  • DESCRIPTIONThread Bow Eye
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/8" Bar x 2-1/2" Thread Bow Eye, Stainless Steel - S-5020

Whitecap 3/8" Bar x 2-1/2" Thread Bow Eye, Stainless Steel - S-5020

Item #: WBB1719622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top