Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitecap 3/8" Eye Swivel Piston Snap, Brass - S-1101

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Whitecap 3/8" Eye Swivel Piston Snap, Brass - S-1101

Item #: WBB1719659

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Whitecap 3/8" Eye Swivel Piston Snap, Brass - S-1101

Made from durable brass to resist harsh outdoor elements. Hook: 1/4". Eye: 3/8". Length: 2-1/8".

Product Specifications

    • DEPTH INCHES2
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBERS-1101
    • DESCRIPTIONEye Snap
    • WEIGHT LBS1
    • HEIGHT INCHES6
    • WIDTH INCHES3
    • CONSTRUCTIONBronze
    • TYPESwivel Piston
    • BRANDWhitecap
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!