Take 15% off your entire order!

Offer applied at checkout

Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Item #: WBB1719602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.28 up to 21% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Low permeation primer bulbs meet the standards established by the EPA and CARB to further limit allowable emissions from both gasoline and diesel engines. Hose Size: 3/8".

Product Specifications

  • MANUFACTURERS PART NUMBERF-5752C
  • DESCRIPTIONPrimer Blub
  • BRANDWhitecap
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • WIDTH INCHES4
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHGray
  • CONSTRUCTIONRubber
  • TYPELow Permeation
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitecap 5/16" Low Permeation Primer Blub - F-5742C

Item #: B1719601

Not Yet Rated

Usually ships in 7 to 10 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Whitecap 3/8" Low Permeation Primer Blub - F-5752C

Item #: WBB1719602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant