Take 15% off your entire order!

Offer applied at checkout

Whitecap 3" x 1-1/2" Door Hinge, Stainless Steel 2/Pack - 6028C

Whitecap 3" x 1-1/2" Door Hinge, Stainless Steel 2/Pack - 6028C

Item #: WBB1719652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.10 up to 8% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 3" x 1-1/2" Door Hinge, Stainless Steel 2/Pack - 6028C

Made from cast 316 Stainless Steel for best durability in salt water atmosphere. Dimension: 3"L x 1-1/2"W. #8 Fastener

Product Specifications

  • MANUFACTURERS PART NUMBER6028C
  • DESCRIPTIONDoor Hinge
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Whitecap 11/16" Eye Carabiner Snap, Stainless Steel - S-1114

Item #: B1719662

Not Yet Rated

Usually ships in 7 to 10 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3" x 1-1/2" Door Hinge, Stainless Steel 2/Pack - 6028C

Whitecap 3" x 1-1/2" Door Hinge, Stainless Steel 2/Pack - 6028C

Item #: WBB1719652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant