Take 15% off your entire order!

Offer applied at checkout

Performance Metals 35 MM Shaft-Streamlined Barrel Anode - CM35A

Performance Metals 35 MM Shaft-Streamlined Barrel Anode - CM35A

Item #: WBB1644641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.11 up to 16% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals 35 MM Shaft-Streamlined Barrel Anode - CM35A

35 mm shaft - streamlined (barrel) anode. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERCM35A
  • BRANDPerformance Metals
  • HEIGHT INCHES2-1/2
  • WEIGHT LBS0.6
  • WIDTH INCHES2-1/2
  • PACKAGE QUANTITY1
  • DEPTH INCHES2-1/2
  • THREAD SIZE--
  • COLOR FINISHSilver
  • TYPEStreamlined Anode
  • FOR USE WITHAll Water Types - Salt, Brackish or Fresh
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals 30 MM Shaft-Streamlined Barrel Anode - CM30A

Item #: B1644683

Not Yet Rated

Usually ships in 7 to 10 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals 35 MM Shaft-Streamlined Barrel Anode - CM35A

Performance Metals 35 MM Shaft-Streamlined Barrel Anode - CM35A

Item #: WBB1644641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant