Take 15% off your entire order!

Offer applied at checkout

Whitecap 4-1/16" Long Spring Hook, Galvanized Steel - S-4043

Whitecap 4-1/16" Long Spring Hook, Galvanized Steel - S-4043

Item #: WBB1719625

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.55 up to 26% OFF

Price: $2.63

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitecap 4-1/16" Long Spring Hook, Galvanized Steel - S-4043

Snaps have multiple uses on or around a boat. Can be used for holding a buoy to a rope, holding a ski tow rope or multiple other uses. Whitecap uses Stainless Steel springs for longer life against the harsh elements. Load rated for 1,000 LBS.

Product Specifications

  • MANUFACTURERS PART NUMBERS-4043
  • DESCRIPTIONLong Hook
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHGray
  • CONSTRUCTIONGalvanized Steel
  • TYPESpring
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 06, 2018

    Whitecap Long Spring Hook 4-1/16"
    Your review:
    Fast service from Global Industrial. Item was just what we needed.
Product Q & A

There are no questions for this product.

Popular item in this category

Whitecap 11/16" Eye Utility Snap Hook, Nickel Plated Steel - S-1176

Item #: B1719655

Not Yet Rated

Usually ships in 7 to 10 days

$3.22

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 4-1/16" Long Spring Hook, Galvanized Steel - S-4043

Whitecap 4-1/16" Long Spring Hook, Galvanized Steel - S-4043

Item #: WBB1719625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant