discount codeFree shipping over 300

Applied at checkout

Whitecap 5/16" Bar Rope Thimble, Galvanized Steel - S-1541

Whitecap 5/16" Bar Rope Thimble, Galvanized Steel - S-1541

Item #: WBB1719627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.39 up to 9% OFF

Price: $1.27

Quantity

Popular item in this category

Whitecap 3/8" Bar Rope Thimble, Galvanized Steel - S-1540

Usually ships in 7 to 10 days

Not Yet Rated

$1.11

Customers Also Viewed

Whitecap 5/16" Bar Rope Thimble, Galvanized Steel - S-1541

Produced from Hot Dipped Galvanized Steel. No Load Rated.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1541
  • DESCRIPTIONRope Thimble
  • BRANDWhitecap
  • HEIGHT INCHES4
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • CONSTRUCTIONGalvanized Steel
  • COLOR FINISHGray
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 5/16" Bar Rope Thimble, Galvanized Steel - S-1541

Whitecap 5/16" Bar Rope Thimble, Galvanized Steel - S-1541

Item #: WBB1719627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top