discount codeFree shipping over 300

Applied at checkout

Whitecap 5/16" Barb Female Acetal Fuel Connector For OMC/Johnson/Evinrude - F-7064C

Whitecap 5/16" Barb Female Acetal Fuel Connector For OMC/Johnson/Evinrude - F-7064C

Item #: WBB1719614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.29 up to 13% OFF

Price: $4.58

Quantity

Popular item in this category

Customers Also Viewed

Whitecap 5/16" Barb Female Acetal Fuel Connector For OMC/Johnson/Evinrude - F-7064C

For OMC/Johnson/Evinrude engines. 5/16" Barb Female. OEM#410PFC

Product Specifications

  • MANUFACTURERS PART NUMBERF-7064C
  • DESCRIPTIONFuel Connector
  • BRANDWhitecap
  • HEIGHT INCHES2
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONAcetal
  • COLOR FINISHBlack
  • TYPEFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 5/16" Barb Female Acetal Fuel Connector For OMC/Johnson/Evinrude - F-7064C

Whitecap 5/16" Barb Female Acetal Fuel Connector For OMC/Johnson/Evinrude - F-7064C

Item #: WBB1719614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top