Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitecap 7/16" Bar Anchor Shackle, Galvanized Steel - S-1533

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Whitecap 7/16" Bar Anchor Shackle, Galvanized Steel - S-1533

Item #: WBB1719634

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.69 Save up to 10%
Price: $ 3.33

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Whitecap 7/16" Bar Anchor Shackle, Galvanized Steel - S-1533

Produced from Hot Dipped Galvanized Steel. No Load Rated.

Product Specifications

    • DEPTH INCHES1
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERS-1533
    • DESCRIPTIONAnchor Shackle
    • WEIGHT LBS1
    • HEIGHT INCHES4
    • WIDTH INCHES2
    • CONSTRUCTIONGalvanized Steel
    • TYPE--
    • BRANDWhitecap
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB1121900
globalindustrial.com
Ships same day.
(0)
$26.95