discount codeFree shipping over 300

Applied at checkout

Whitecap 7/16" Eye Carabiner Snap w/ Ring, Stainless Steel - S-1112

Whitecap 7/16" Eye Carabiner Snap w/ Ring, Stainless Steel - S-1112

Item #: WBB1719668

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.69 up to 5% OFF

Price: $13.00

Quantity

Popular item in this category

Whitecap 7/16" Eye Carabiner Snap, Stainless Steel - S-1111

Usually ships in 7 to 10 days

Not Yet Rated

$11.50

Customers Also Viewed

Whitecap 7/16" Eye Carabiner Snap w/ Ring, Stainless Steel - S-1112

Made from durable brass to resist harsh outdoor elements. Hook: 1". Eye: 7/8". Length: 4-9/16". Size #3.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1112
  • DESCRIPTIONEye Snap
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPECarbiner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 7/16" Eye Carabiner Snap w/ Ring, Stainless Steel - S-1112

Whitecap 7/16" Eye Carabiner Snap w/ Ring, Stainless Steel - S-1112

Item #: WBB1719668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top