discount codeFree shipping over 300

Applied at checkout

Whitecap Antenna Mount, Stainless Steel - S-1802B

Whitecap Antenna Mount, Stainless Steel - S-1802B

Item #: WBB1719636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$76.69 up to 4% OFF

Price: $73.95

Quantity

Popular item in this category

Dock Edge Floating Inside Corner Kit, 1/Case - 85-210-F

Usually ships in 7 to 10 days

Not Yet Rated

$80.95

Customers Also Viewed

Whitecap Antenna Mount, Stainless Steel - S-1802B

Produced from cast 316 Stainless Steel for premium corrosion resistance. Base: 3-3/4" x 2-1/4". 1" - 14 male threads. 1/4" Fasteners required.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1802B
  • DESCRIPTIONAntenna Mount
  • BRANDWhitecap
  • HEIGHT INCHES8
  • WEIGHT LBS4
  • WIDTH INCHES8
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap Antenna Mount, Stainless Steel - S-1802B

Whitecap Antenna Mount, Stainless Steel - S-1802B

Item #: WBB1719636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top