Take 15% off your entire order!

Offer applied at checkout

Performance Metals Bosler Strainer Anode Aluminum 0.2 Lbs, 3-3/4 x 1-1/2 x 1/2 - HBSLA

Performance Metals Bosler Strainer Anode Aluminum 0.2 Lbs, 3-3/4 x 1-1/2 x 1/2 - HBSLA

Item #: WBB1644549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.61 up to 8% OFF

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals Bosler Strainer Anode Aluminum 0.2 Lbs, 3-3/4 x 1-1/2 x 1/2 - HBSLA

Bosler Strainer Anode. 3.75 x 1.5 x .5. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERHBSLA
  • BRANDPerformance Metals
  • HEIGHT INCHES3-5/6
  • WEIGHT LBS0.2
  • WIDTH INCHES1-1/2
  • PACKAGE QUANTITY1
  • DEPTH INCHES1/2
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPEBosler Strainer Anode
  • FOR USE WITHAll Water Types - Salt, Brackish or Fresh
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Suzuki 9.9-15hp Outboard Anode (55321-93900)

Item #: B2365245

Not Yet Rated

Usually ships in 5 to 8 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals Bosler Strainer Anode Aluminum 0.2 Lbs, 3-3/4 x 1-1/2 x 1/2 - HBSLA

Performance Metals Bosler Strainer Anode Aluminum 0.2 Lbs, 3-3/4 x 1-1/2 x 1/2 - HBSLA

Item #: WBB1644549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant