Take 15% off your entire order!

Offer applied at checkout

Performance Metals® BRP Front Gearcase (983494)

Performance Metals® BRP Front Gearcase (983494)

Item #: WBB2365196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.18 up to 27% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® BRP Front Gearcase (983494)

Front Gearcase Anode for BRP, Johnson Evinrude outboards. OEM part number: 983494. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00152Z
  • BRANDPerformance Metals
  • HEIGHT INCHES2
  • WEIGHT LBS1.5
  • WIDTH INCHES2/3
  • FOR USE WITHJohnson/Evinrude/Omc Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES2/3
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® BRP Front Gearcase (983494)

Item #: B2365015

Not Yet Rated

Usually ships in 5 to 8 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® BRP Front Gearcase (983494)

Performance Metals® BRP Front Gearcase (983494)

Item #: WBB2365196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant