Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Complete  Kit Suzuki 90-140 hp

Performance Metals® Complete Kit Suzuki 90-140 hp

Item #: WBB2365083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.43 up to 28% OFF

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Complete Kit Suzuki 90-140 hp

Complete kit of anodes for the Suzuki 90-140hp outboards. All anodes made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh. Kit includes all mounting hardware.

Product Specifications

  • MANUFACTURERS PART NUMBER10481A
  • BRANDPerformance Metals
  • HEIGHT INCHES4-3/4
  • WEIGHT LBS0.9
  • WIDTH INCHES4-3/4
  • FOR USE WITHSuzuki Replacement Parts
  • PACKAGE QUANTITY1
  • DEPTH INCHES3-5/7
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Complete Kit Suzuki 200-250 hp

Item #: B2365084

Not Yet Rated

Usually ships in 5 to 8 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Complete  Kit Suzuki 90-140 hp

Performance Metals® Complete Kit Suzuki 90-140 hp

Item #: WBB2365083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant