Take 15% off your entire order!

Offer applied at checkout

Dock Edge Dolphin™ Center Hole Boat Fender 8" x 20", White 4/Case - 51-201-F

Dock Edge Dolphin™ Center Hole Boat Fender 8" x 20", White 4/Case - 51-201-F

Item #: WBB1885623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $227.95

Save $11.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dock Edge Dolphin™ Center Hole Boat Fender 8" x 20", White 4/Pack - 51-201-F

Equipped with a central tubing to allow end-to-end line passage. Unique ribbed construction gives strength to the fender, minimizes rolling and offers maximum protection. These fenders provide maximum protection and value for your dollar. Lifetime warranty.

Product Specifications

  • MANUFACTURERS PART NUMBER51-201-F
  • DESCRIPTIONCenter Hole Fender
  • BRANDDock Edge
  • SIZE TYPE4/Pack
  • HEIGHT INCHES21
  • WEIGHT LBS4.70
  • WIDTH INCHES8
  • STYLERibbed
  • PACKAGE QUANTITY1/Case
  • DEPTH INCHES8
  • COLOR FINISHWhite
  • CONSTRUCTIONPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dock Edge Single "P" Profile, 32 ft. (4x8' lengths), Black - DE1001BF

Item #: B2352558

Not Yet Rated

Usually ships in 7 to 10 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dock Edge Dolphin™ Center Hole Boat Fender 8" x 20", White 4/Case - 51-201-F

Dock Edge Dolphin™ Center Hole Boat Fender 8" x 20", White 4/Case - 51-201-F

Item #: WBB1885623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant