Take 15% off your entire order!

Offer applied at checkout

Dock Edge Dolphin™ Twin Eye Ribbed Boat Fender 8-1/2" x 27", Royal Blue 4/Case - 59-272-F

Dock Edge Dolphin™ Twin Eye Ribbed Boat Fender 8-1/2" x 27", Royal Blue 4/Case - 59-272-F

Item #: WBB1885611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dock Edge Dolphin™ Twin Eye Ribbed Boat Fender 8-1/2" x 27", Royal Blue 4/Pack - 59-272-F

Featuring specially reinforced heavy-duty integral lugs for added strength and longer durability. Molded-in conventional needle valve for inflation to allow adjustment for the desired level of firmness. These fenders provide maximum protection and value for your dollar. Lifetime warranty.

Product Specifications

  • MANUFACTURERS PART NUMBER59-272-F
  • DESCRIPTIONTwin Eye Fender
  • BRANDDock Edge
  • SIZE TYPE4/Pack
  • HEIGHT INCHES27
  • WEIGHT LBS5.30
  • WIDTH INCHES8-1/4
  • STYLERibbed
  • PACKAGE QUANTITY1/Case
  • DEPTH INCHES8-1/4
  • CONSTRUCTIONPVC
  • COLOR FINISHRoyal Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dock Edge Single "P" Profile, 32 ft. (4x8' lengths), Black - DE1001BF

Item #: B2352558

Not Yet Rated

Usually ships in 7 to 10 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dock Edge Dolphin™ Twin Eye Ribbed Boat Fender 8-1/2" x 27", Royal Blue 4/Case - 59-272-F

Dock Edge Dolphin™ Twin Eye Ribbed Boat Fender 8-1/2" x 27", Royal Blue 4/Case - 59-272-F

Item #: WBB1885611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant