Take 15% off your entire order!

Offer applied at checkout

Dock Edge Dolphin™ Twin Eye Smooth Boat Fender 6-1/2" x 23", White 4/Case - 50-231-F

Dock Edge Dolphin™ Twin Eye Smooth Boat Fender 6-1/2" x 23", White 4/Case - 50-231-F

Item #: WBB1885679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dock Edge Dolphin™ Twin Eye Smooth Boat Fender 6-1/2" x 23", White 4/Pack - 50-231-F

Featuring specially reinforced heavy-duty integral lugs for added strength and longer durability. Molded-in conventional needle valve for inflation to allow adjustment for the desired level of firmness. These fenders provide maximum protection and value for your dollar. Lifetime warranty.

Product Specifications

  • MANUFACTURERS PART NUMBER50-231-F
  • DESCRIPTIONTwin Eye Fender
  • BRANDDock Edge
  • SIZE TYPE4/Pack
  • HEIGHT INCHES21-1/2
  • WEIGHT LBS2.30
  • WIDTH INCHES6
  • STYLESmooth
  • PACKAGE QUANTITY1/Case
  • DEPTH INCHES6
  • COLOR FINISHWhite
  • CONSTRUCTIONPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dock Edge Heavy "P" Profile, 24 ft. (3x8' lengths), Beige - DE1201F

Item #: B2352554

Not Yet Rated

Usually ships in 7 to 10 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dock Edge Dolphin™ Twin Eye Smooth Boat Fender 6-1/2" x 23", White 4/Case - 50-231-F

Dock Edge Dolphin™ Twin Eye Smooth Boat Fender 6-1/2" x 23", White 4/Case - 50-231-F

Item #: WBB1885679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant