Take 15% off your entire order!

Offer applied at checkout

Performance Metals Half Rudder-5" Dia. Anode - RH5000A

Performance Metals Half Rudder-5" Dia. Anode - RH5000A

Item #: WBB1644507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.03 up to 16% OFF

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals Half Rudder-5" Dia. Anode - RH5000A

Rudder/trim tab anode. 5" diameter. One half only with mounting bolt. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERRH5000A
  • BRANDPerformance Metals
  • HEIGHT INCHES5
  • WEIGHT LBS0.95
  • WIDTH INCHES5
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPERudder/Trim Tab Anode
  • FOR USE WITHAll Water Types - Salt, Brackish or Fresh
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Mercruiser Cavitation Plate Alpha (821629)

Item #: B2365246

Not Yet Rated

Usually ships in 5 to 8 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals Half Rudder-5" Dia. Anode - RH5000A

Performance Metals Half Rudder-5" Dia. Anode - RH5000A

Item #: WBB1644507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant