Take 15% off your entire order!

Offer applied at checkout

Quick Hand Held Remote Control, 4-Button - HRC1004 C00

Quick Hand Held Remote Control, 4-Button - HRC1004 C00

Item #: WBB1873788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Hand Held Remote Control, 4-Button - HRC1004 C00

HRC is a hand-held remote controls, designed for remote operation of various on-board electrically operated equipment such as cranes, gangways, windlasses, sea ladders etc. HRC is constructed with rubber inserts to ensure high strength, long durability, perfect water tightness, and a secure grip.

Product Specifications

  • MANUFACTURERS PART NUMBERHRC1004
  • DESCRIPTIONHand Held Remote Control
  • BRANDQuick
  • AMPS--
  • HEIGHT INCHES7
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHGray
  • TYPEHRC
  • VOLTAGE10 to 30
  • STYLE1004
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Hand Held Remote Control, 6-Button - HRC1006 C00

Item #: B1873789

Not Yet Rated

Usually ships in 1 to 4 days

$235.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Hand Held Remote Control, 4-Button - HRC1004 C00

Quick Hand Held Remote Control, 4-Button - HRC1004 C00

Item #: WBB1873788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant