Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Mercruiser Cavitation Plate Bravo (821630T 1)

Performance Metals® Mercruiser Cavitation Plate Bravo (821630T 1)

Item #: WBB2365179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.31 up to 28% OFF

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Mercruiser Cavitation Plate Bravo (821630T 1)

Cavitation Plate Anode for Mercruiser Bravo sterndrives. OEM part number: 821630. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00046Z
  • BRANDPerformance Metals
  • HEIGHT INCHES4-3/5
  • WEIGHT LBS1.9
  • WIDTH INCHES3-5/7
  • FOR USE WITHMercury Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES3-1/2
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Mercruiser Cavitation Plate Bravo (821630)

Item #: B2365203

Not Yet Rated

Usually ships in 5 to 8 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Mercruiser Cavitation Plate Bravo (821630T 1)

Performance Metals® Mercruiser Cavitation Plate Bravo (821630T 1)

Item #: WBB2365179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant